Cord Grip, Nylon, 1/2", .125-.188
Mfr # RSP-103
Zoro # G7219042
product price: $7.02
/eaSold in multiples of 12 for $84.24
Key Features
Thread Size
1/2
Conduit Size
1/2
Bushing Holes
1
Maximum Knock Out Size (In)
0.906
Bushing Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSP-103
Zoro #
G7219042
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2
Conduit Size
1/2
Maximum Knock Out Size (In)
0.906
Form Size
2
Inside Body Diameter / Body Bore
0.57
Details
Item
Cord Grip,Nylon,1/2",.125-.188
Bushing Holes
1
Bushing Material
Neoprene
Cord Grip Type
Straight
Hazardous Class/Division
Class 1, Div 2
Maximum Operating Temperature (F)
225
Body Material
Nylon
CSA Specification
28985
Clearance Hole (In)
0.906
UL Specification
E53599
Minimum Operating Temperature (F)
-40
Thread Type
NPSM
Cable Range
.125 - .188
Description
Cord Grip,Nylon,1/2 In.,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.