Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Nylon, 1/2", .188-.250

  • Mfr # RSP-104

  • Zoro # G7218948


product price: $6.93
/ea
Sold in multiples of 12 for $83.16

Key Features

Thread Size
44928
Conduit Size
44928
Minimum Operating Temperature (C)
-40
Cord Grip Type
Straight
Min Cable Range over Jacket (in)
0.188
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSP-104
Zoro #
G7218948
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44928
Conduit Size
44928
D Dimension (in)
2.01
F Dimension (in)
1.25
Form Size
2
Maximum Knock Out Size (in)
0.906
E Dimension (in)
1.12
Inside Body Diameter / Body Bore
0.57

Details

Item
Cord Grip,Nylon,1/2",.188-.250
Minimum Operating Temperature (C)
-40
Cord Grip Type
Straight
Min Cable Range over Jacket (in)
0.188
Minimum Operating Temperature (F)
-40
CSA Specification
28985
Clearance Hole (in)
0.906
Bushing Holes
1
Bushing Material
Neoprene
Maximum Operating Temperature (F)
225
Maximum Operating Temperature (C)
107
Hazardous Class/Division
Class 1, Div 2"
Body Material
Nylon
Max Cable Range over Jacket (in)
0.25
Thread type
NPSM
Cable Range
.188 - .250
Connector Material
Nylon
UL Specification
E53599

Description

Cord Grip,Nylon,1/2 In.,.188-.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.