Zoro Homepage

Cord Grip, Nylon, 1/2", .562-.625

  • Mfr # RSP-110

  • Zoro # G7219103


product price: $6.69
/ea
Sold in multiples of 12 for $80.28

Key Features

Thread Size
44928
Conduit Size
44928
Inside Body Diameter / Body Bore
0.57
Maximum Operating Temperature (C)
107
Clearance Hole (in)
0.906
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSP-110
Zoro #
G7219103
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44928
Conduit Size
44928
Inside Body Diameter / Body Bore
0.57
E Dimension (in)
1.12
Form Size
2
Maximum Knock Out Size (in)
0.906
D Dimension (in)
2.01
F Dimension (in)
1.25

Details

Item
Cord Grip,Nylon,1/2",.562-.625
Maximum Operating Temperature (C)
107
Clearance Hole (in)
0.906
Max Cable Range over Jacket (in)
0.625
Bushing Holes
1
Connector Material
Nylon
Cord Grip Type
Straight
Thread type
NPSM
Maximum Operating Temperature (F)
225
Cable Range
.562 - .625
Bushing Material
Neoprene
Minimum Operating Temperature (C)
-40
Hazardous Class/Division
Class 1, Div 2"
CSA Specification
28985
Minimum Operating Temperature (F)
-40
Min Cable Range over Jacket (in)
0.562
Body Material
Nylon
UL Specification
E53599

Description

Cord Grip,Nylon,1/2 In.,.562-.625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.