Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Nylon, 3/4", .438-.500

  • Mfr # RSP-208

  • Zoro # G7219149


product price: $7.99
/ea
Sold in multiples of 11 for $87.89

Key Features

Thread Size
44989
Conduit Size
44989
Cable Range
.438 - .500
Max Cable Range over Jacket (in)
0.5
Clearance Hole (in)
1.141
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSP-208
Zoro #
G7219149
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44989
Conduit Size
44989
Form Size
3
F Dimension (in)
1.5
D Dimension (in)
2.1
Inside Body Diameter / Body Bore
0.76
Maximum Knock Out Size (in)
1.141
E Dimension (in)
1.38

Details

Item
Cord Grip,Nylon,3/4",.438-.500
Cable Range
.438 - .500
Max Cable Range over Jacket (in)
0.5
Clearance Hole (in)
1.141
Body Material
Nylon
Bushing Holes
1
Min Cable Range over Jacket (in)
0.438
Bushing Material
Neoprene
Maximum Operating Temperature (F)
225
Cord Grip Type
Straight
Thread type
NPSM
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (C)
107
Connector Material
Nylon
Minimum Operating Temperature (C)
-40
Hazardous Class/Division
Class 1, Div 2"
CSA Specification
28985
UL Specification
E53599

Description

Cord Grip,Nylon,3/4 In.,.438-.500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.