Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Nylon, 3/4", .562-.625, Mesh

  • Mfr # RSP-210-E

  • Zoro # G7219331


product price: $65.19
/ea
Sold in multiples of 2 for $130.38

Key Features

Thread Size
44989
Cord Grip Type
Straight
Hazardous Class/Division
Class 1, Div 2"
Min Cable Range over Jacket (in)
0.562
Cable Range
.562 - .625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSP-210-E
Zoro #
G7219331
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44989
D Dimension (in)
2.1
E Dimension (in)
1.38
F Dimension (in)
1.5
Conduit Size
44989
Form Size
3
Maximum Knock Out Size (in)
1.141
Inside Body Diameter / Body Bore
0.76

Details

Item
Cord Grip,Nylon,3/4",.562-.625,Mesh
Cord Grip Type
Straight
Hazardous Class/Division
Class 1, Div 2"
Min Cable Range over Jacket (in)
0.562
Cable Range
.562 - .625
Minimum Operating Temperature (C)
-40
Max Cable Range over Jacket (in)
0.625
Body Material
Nylon
Thread Type
NPSM
Maximum Operating Temperature (C)
107
Clearance Hole (in)
1.141
Minimum Operating Temperature (F)
-40
Connector Material
Nylon
Bushing Holes
1
Maximum Operating Temperature (F)
225
Bushing Material
Neoprene
CSA Specification
28985

Description

Cord Grip,Nylon,3/4 In.,.562-.625,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.