Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Nylon, 3/4", .688-.812

  • Mfr # RSP-213

  • Zoro # G7219191


product price: $7.99
/ea
Sold in multiples of 11 for $87.89

Key Features

Thread Size
44989
Conduit Size
44989
Hazardous Class/Division
Class 1, Div 2"
Maximum Operating Temperature (F)
225
D Dimension (in)
2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSP-213
Zoro #
G7219191
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44989
Conduit Size
44989
D Dimension (in)
2.1
Inside Body Diameter / Body Bore
0.76
E Dimension (in)
1.38
Form Size
3
Maximum Knock Out Size (in)
1.141
F Dimension (in)
1.5

Details

Item
Cord Grip,Nylon,3/4",.688-.812
Hazardous Class/Division
Class 1, Div 2"
Maximum Operating Temperature (F)
225
Bushing Holes
1
Connector Material
Nylon
Maximum Operating Temperature (C)
107
Minimum Operating Temperature (F)
-40
Minimum Operating Temperature (C)
-40
Body Material
Nylon
Clearance Hole (in)
1.141
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
0.688
Cord Grip Type
Straight
Thread type
NPSM
Cable Range
.688 - .812
CSA Specification
28985
Max Cable Range over Jacket (in)
0.812
UL Specification
E53599

Description

Cord Grip,Nylon,3/4 In.,.688-.812

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.