Zoro Homepage

Cord Grip, Nylon, 3/8", .188-.250, Mesh

  • Mfr # RSP-004-E

  • Zoro # G7219252


product price: $46.59
/ea
Sold in multiples of 2 for $93.18

Key Features

Thread Size
44993
Cord Grip Type
Straight
Max Cable Range over Jacket (in)
0.25
Min Cable Range over Jacket (in)
0.188
Inside Body Diameter / Body Bore
0.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSP-004-E
Zoro #
G7219252
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44993
Inside Body Diameter / Body Bore
0.45
Maximum Knock Out Size (in)
0.701
D Dimension (in)
1.63
Conduit Size
44993
Form Size
1
E Dimension (in)
0.94
F Dimension (in)
0.94

Description

Cord Grip,Nylon,3/8 In.,.188-.250,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.