Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Nylon, 3/8", .188-.250

  • Mfr # RSP-004

  • Zoro # G7218972


product price: $6.39
/ea
Sold in multiples of 12 for $76.68

Key Features

Thread Size
44993
Conduit Size
44993
Maximum Knock Out Size (in)
0.701
F Dimension (in)
0.94
Body Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSP-004
Zoro #
G7218972
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44993
Conduit Size
44993
Maximum Knock Out Size (in)
0.701
F Dimension (in)
0.94
Form Size
1
E Dimension (in)
0.94
D Dimension (in)
1.63
Inside Body Diameter / Body Bore
0.45

Details

Item
Cord Grip,Nylon,3/8",.188-.250
Body Material
Nylon
Min Cable Range over Jacket (in)
0.188
Max Cable Range over Jacket (in)
0.25
Connector Material
Nylon
Maximum Operating Temperature (F)
225
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Cable Range
.188 - .250
Maximum Operating Temperature (C)
107
Bushing Holes
1
Clearance Hole (in)
0.701
Hazardous Class/Division
Class 1, Div 2"
Thread type
NPSM
Bushing Material
Neoprene
CSA Specification
28985
Minimum Operating Temperature (F)
-40
UL Specification
E53599

Description

Cord Grip,Nylon,3/8 In.,.188-.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.