Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Nylon, 3/8", .312-.375, Mesh

  • Mfr # RSP-006-E

  • Zoro # G7219219


product price: $46.59
/ea
Sold in multiples of 2 for $93.18

Key Features

Thread Size
44993
Cord Grip Type
Straight
CSA Specification
28985
Thread Type
NPSM
Body Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSP-006-E
Zoro #
G7219219
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44993
Inside Body Diameter / Body Bore
0.45
Maximum Knock Out Size (in)
0.701
F Dimension (in)
0.94
Conduit Size
44993
D Dimension (in)
1.63
E Dimension (in)
0.94
Form Size
1

Details

Item
Cord Grip,Nylon,3/8",.312-.375,Mesh
Cord Grip Type
Straight
CSA Specification
28985
Thread Type
NPSM
Body Material
Nylon
Minimum Operating Temperature (F)
-40
Bushing Holes
1
Cable Range
.312 - .375
Hazardous Class/Division
Class 1, Div 2"
Bushing Material
Neoprene
Connector Material
Nylon
Maximum Operating Temperature (F)
225
Min Cable Range over Jacket (in)
0.312
Maximum Operating Temperature (C)
107
Minimum Operating Temperature (C)
-40
Max Cable Range over Jacket (in)
0.375
Clearance Hole (in)
0.701

Description

Cord Grip,Nylon,3/8 In.,.312-.375,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.