Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Nylon, 90 deg., 1/2", .312-.375

  • Mfr # RSP-9106

  • Zoro # G7218762


product price: $10.39
/ea
Sold in multiples of 7 for $72.73

Key Features

Thread Size
44928
Conduit Size
44928
B Dimension (in)
0.54
Maximum Operating Temperature (F)
225
Maximum Knock Out Size (in)
0.906
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSP-9106
Zoro #
G7218762
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44928
Conduit Size
44928
B Dimension (in)
0.54
Maximum Knock Out Size (in)
0.906
C Dimension (in)
1.93
Form Size
2
F Dimension (in)
1.42
Inside Body Diameter / Body Bore
0.575
A Dimension (in)
0.575
G Dimension (in)
1.32

Details

Item
Cord Grip,Nylon,90 deg.,1/2",.312-.375
Maximum Operating Temperature (F)
225
Maximum Operating Temperature (C)
107
Minimum Operating Temperature (F)
-40
Clearance Hole (in)
0.906
Thread type
NPSM
Max Cable Range over Jacket (in)
0.375
Bushing Holes
1
Min Cable Range over Jacket (in)
0.312
Body Material
Nylon
Cord Grip Type
90 Degree
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
CSA Specification
28985
Hazardous Class/Division
Class 1, Div 2"
Cable Range
.312 - .375
Connector Material
Nylon

Description

Cord Grip,Nylon,90 deg.,1/2 In.,.312-.375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.