Zoro Homepage

Cord Grip, Nylon, 90 deg., 1/2", .500-.562

  • Mfr # RSP-9109

  • Zoro # G7218817


product price: $10.39
/ea
Sold in multiples of 7 for $72.73

Key Features

Thread Size
44928
Conduit Size
44928
Maximum Knock Out Size (in)
0.906
Form Size
2
Bushing Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSP-9109
Zoro #
G7218817
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44928
Conduit Size
44928
Maximum Knock Out Size (in)
0.906
Form Size
2
F Dimension (in)
1.42
G Dimension (in)
1.32
Inside Body Diameter / Body Bore
0.575
B Dimension (in)
0.54
C Dimension (in)
1.93
A Dimension (in)
0.575

Details

Item
Cord Grip,Nylon,90 deg.,1/2",.500-.562
Bushing Holes
1
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Hazardous Class/Division
Class 1, Div 2"
Cord Grip Type
90 Degree
Maximum Operating Temperature (C)
107
Minimum Operating Temperature (F)
-40
Connector Material
Nylon
Clearance Hole (in)
0.906
Min Cable Range over Jacket (in)
0.5
CSA Specification
28985
Thread type
NPSM
Cable Range
.500 - .562
Body Material
Nylon
Max Cable Range over Jacket (in)
0.562
Maximum Operating Temperature (F)
225

Description

Cord Grip,Nylon,90 deg.,1/2 In.,.500-.562

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.