Zoro Homepage

Cord Grip, Nylon, 90 deg., 3/4", .688-.812

  • Mfr # RSP-9213

  • Zoro # G7218841


product price: $12.49
/ea
Sold in multiples of 6 for $74.94

Key Features

Thread Size
44989
Conduit Size
44989
Form Size
3
Min Cable Range over Jacket (in)
0.688
A Dimension (in)
0.765
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSP-9213
Zoro #
G7218841
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44989
Conduit Size
44989
Form Size
3
A Dimension (in)
0.765
C Dimension (in)
2.04
Inside Body Diameter / Body Bore
0.766
B Dimension (in)
0.58
G Dimension (in)
1.45
F Dimension (in)
1.71
Maximum Knock Out Size (in)
1.141

Description

Cord Grip,Nylon,90 deg.,3/4 In.,.688-.812

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.