Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, PG11 Thread, .250-.312

  • Mfr # RPG-11105

  • Zoro # G7198919


product price: $7.99
/ea
Sold in multiples of 9 for $71.91

Key Features

Thread Size
PG11
Maximum Operating Temperature (F)
250
Body Material
Aluminum
Minimum Operating Temperature (C)
-40
C Dimension (in)
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPG-11105
Zoro #
G7198919
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
PG11
C Dimension (in)
1.1
B Dimension (in)
0.39
Inside Body Diameter / Body Bore
0.47
D Dimension (in)
1.09
Maximum Knock Out Size (in)
0.766
A Dimension (in)
0.47
E Dimension (in)
1.25
Form Size
2

Details

Item
Cord Grip,PG11 Thread,.250-.312
Maximum Operating Temperature (F)
250
Body Material
Aluminum
Minimum Operating Temperature (C)
-40
Cord Grip Type
Straight
Max Cable Range over Jacket (in)
0.312
Thread type
PG
Clearance Hole (in)
0.766
Min Cable Range over Jacket (in)
0.25
Connector Material
Aluminum
Cable Range
.250 - .312
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (C)
121
Flammability Rating
UL 94V-2
Bushing Holes
1
UL Specification
E53599

Description

Cord Grip,PG11 Thread,.250-.312

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.