Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, PG11 Thread, .375-.438

  • Mfr # RPG-11107

  • Zoro # G7198742


product price: $7.99
/ea
Sold in multiples of 9 for $71.91

Key Features

Thread Size
PG11
A Dimension (in)
0.47
Min Cable Range over Jacket (in)
0.375
Inside Body Diameter / Body Bore
0.47
Connector Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG-11107
Zoro #
G7198742
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
PG11
A Dimension (in)
0.47
Inside Body Diameter / Body Bore
0.47
B Dimension (in)
0.39
E Dimension (in)
1.25
Form Size
2
C Dimension (in)
1.1
Maximum Knock Out Size (in)
0.766
D Dimension (in)
1.09

Details

Item
Cord Grip,PG11 Thread,.375-.438
Min Cable Range over Jacket (in)
0.375
Connector Material
Aluminum
Bushing Holes
1
Max Cable Range over Jacket (in)
0.438
Maximum Operating Temperature (C)
121
Flammability Rating
UL 94V-2
Minimum Operating Temperature (F)
-40
Thread type
PG
Cord Grip Type
Straight
Bushing Material
Neoprene
Body Material
Aluminum
Cable Range
.375 - .438
Maximum Operating Temperature (F)
250
Clearance Hole (in)
0.766
Minimum Operating Temperature (C)
-40
UL Specification
E53599

Description

Cord Grip,PG11 Thread,.375-.438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.