Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, PG11 Thread, .500-.562

  • Mfr # RPG-11109

  • Zoro # G7198830


product price: $7.99
/ea
Sold in multiples of 9 for $71.91

Key Features

Thread Size
PG11
Maximum Knock Out Size (in)
0.766
A Dimension (in)
0.47
B Dimension (in)
0.39
Inside Body Diameter / Body Bore
0.47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG-11109
Zoro #
G7198830
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
PG11
Maximum Knock Out Size (in)
0.766
A Dimension (in)
0.47
B Dimension (in)
0.39
Inside Body Diameter / Body Bore
0.47
C Dimension (in)
1.1
E Dimension (in)
1.25
D Dimension (in)
1.09
Form Size
2

Details

Item
Cord Grip,PG11 Thread,.500-.562
Clearance Hole (in)
0.766
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
Thread type
PG
Body Material
Aluminum
Maximum Operating Temperature (C)
121
Cord Grip Type
Straight
Maximum Operating Temperature (F)
250
Flammability Rating
UL 94V-2
Bushing Holes
1
Min Cable Range over Jacket (in)
0.5
Minimum Operating Temperature (C)
-40
Cable Range
.500 - .562
Connector Material
Aluminum
Max Cable Range over Jacket (in)
0.562
UL Specification
E53599

Description

Cord Grip,PG11 Thread,.500-.562

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.