Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, PG13.5 Thrd, .375-.438, Mesh

  • Mfr # RPG-13107-E

  • Zoro # G7199661


product price: $50.59
/ea
Sold in multiples of 2 for $101.18

Key Features

Thread Size
PG13.5
Cord Grip Type
Straight
Maximum Operating Temperature (F)
250
C Dimension (in)
1.1
Minimum Operating Temperature (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPG-13107-E
Zoro #
G7199661
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
PG13.5
C Dimension (in)
1.1
Inside Body Diameter / Body Bore
0.61
D Dimension (in)
1.09
Maximum Knock Out Size (in)
0.883
B Dimension (in)
0.39
Form Size
2
E Dimension (in)
1.25
A Dimension (in)
0.61

Details

Item
Cord Grip,PG13.5 Thrd,.375-.438,Mesh
Cord Grip Type
Straight
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
Body Material
Aluminum
Minimum Operating Temperature (C)
-40
Connector Material
Aluminum
Bushing Material
Neoprene
Flammability Rating
UL 94HB
Maximum Operating Temperature (C)
121
Cable Range
.375 - .438
UL Specification
E53599
Clearance Hole (in)
0.883
Thread Type
PG
Bushing Holes
1
Min Cable Range over Jacket (in)
0.375
Max Cable Range over Jacket (in)
0.438

Description

Cord Grip,PG13.5 Thrd,.375-.438,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.