Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, PG13.5 Thrd, .500-.562, Mesh

  • Mfr # RPG-13109-E

  • Zoro # G7199567


product price: $59.29
/ea
Sold in multiples of 2 for $118.58

Key Features

Thread Size
PG13.5
Cord Grip Type
Straight
Maximum Knock Out Size (in)
0.883
Minimum Operating Temperature (C)
-40
C Dimension (in)
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG-13109-E
Zoro #
G7199567
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
PG13.5
Maximum Knock Out Size (in)
0.883
C Dimension (in)
1.1
A Dimension (in)
0.61
E Dimension (in)
1.25
B Dimension (in)
0.39
Form Size
2
Inside Body Diameter / Body Bore
0.61
D Dimension (in)
1.09

Details

Item
Cord Grip,PG13.5 Thrd,.500-.562,Mesh
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Clearance Hole (in)
0.883
UL Specification
E53599
Bushing Material
Neoprene
Maximum Operating Temperature (C)
121
Min Cable Range over Jacket (in)
0.5
Thread Type
PG
Connector Material
Aluminum
Body Material
Aluminum
Flammability Rating
UL 94HB
Minimum Operating Temperature (F)
-40
Bushing Holes
1
Max Cable Range over Jacket (in)
0.562
Cable Range
.500 - .562
Maximum Operating Temperature (F)
250

Description

Cord Grip,PG13.5 Thrd,.500-.562,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.