Zoro Homepage

Cord Grip, PG13.5 Thread, .188-.250

  • Mfr # RPG-13104

  • Zoro # G7198873


product price: $7.99
/ea
Sold in multiples of 9 for $71.91

Key Features

Thread Size
PG13.5
Clearance Hole (in)
0.883
Flammability Rating
UL 94V-2
Min Cable Range over Jacket (in)
0.188
Maximum Operating Temperature (F)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG-13104
Zoro #
G7198873
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
PG13.5
Inside Body Diameter / Body Bore
0.61
A Dimension (in)
0.61
D Dimension (in)
1.09
Maximum Knock Out Size (in)
0.883
B Dimension (in)
0.39
Form Size
2
C Dimension (in)
1.1
E Dimension (in)
1.25

Description

Cord Grip,PG13.5 Thread,.188-.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.