Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, PG13.5 Thread, .312-.375

  • Mfr # RPG-13106

  • Zoro # G7198998


product price: $6.69
/ea
Sold in multiples of 9 for $60.21

Key Features

Thread Size
PG13.5
Maximum Operating Temperature (F)
250
Bushing Material
Neoprene
Form Size
2
Max Cable Range over Jacket (in)
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG-13106
Zoro #
G7198998
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
PG13.5
Form Size
2
A Dimension (in)
0.61
C Dimension (in)
1.1
B Dimension (in)
0.39
E Dimension (in)
1.25
D Dimension (in)
1.09
Maximum Knock Out Size (in)
0.883
Inside Body Diameter / Body Bore
0.61

Details

Item
Cord Grip,PG13.5 Thread,.312-.375
Maximum Operating Temperature (F)
250
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
0.375
Thread type
PG
Clearance Hole (in)
0.883
Minimum Operating Temperature (C)
-40
Minimum Operating Temperature (F)
-40
Min Cable Range over Jacket (in)
0.312
Bushing Holes
1
Flammability Rating
UL 94V-2
Connector Material
Aluminum
Cord Grip Type
Straight
Body Material
Aluminum
Cable Range
.312 - .375
Maximum Operating Temperature (C)
121
UL Specification
E53599

Description

Cord Grip,PG13.5 Thread,.312-.375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.