Zoro Homepage

Cord Grip, PG16 Thread, .562-.625

  • Mfr # RPG-16210

  • Zoro # G7199031


product price: $10.19
/ea
Sold in multiples of 8 for $81.52

Key Features

Thread Size
PG16
Inside Body Diameter / Body Bore
0.695
Cable Range
.562 - .625
Maximum Knock Out Size (in)
0.966
C Dimension (in)
1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG-16210
Zoro #
G7199031
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
PG16
Inside Body Diameter / Body Bore
0.695
Maximum Knock Out Size (in)
0.966
C Dimension (in)
1.4
A Dimension (in)
0.7
E Dimension (in)
1.53
Form Size
3
B Dimension (in)
0.39
D Dimension (in)
1.38

Details

Item
Cord Grip,PG16 Thread,.562-.625
Cable Range
.562 - .625
Cord Grip Type
Straight
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
0.625
Connector Material
Aluminum
Maximum Operating Temperature (C)
121
Thread type
PG
Clearance Hole (in)
0.966
Minimum Operating Temperature (F)
-40
Minimum Operating Temperature (C)
-40
Bushing Holes
1
Body Material
Aluminum
Maximum Operating Temperature (F)
250
Flammability Rating
UL 94V-2
Min Cable Range over Jacket (in)
0.562
UL Specification
E53599

Description

Cord Grip,PG16 Thread,.562-.625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.