Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, PG21 Thrd, .625-.750, Mesh

  • Mfr # RPG-21312-E

  • Zoro # G7199530


product price: $77.79
/ea
Sold in multiples of 2 for $155.58
Free Shipping & Returns

Key Features

Thread Size
PG21
Cord Grip Type
Straight
A Dimension (in)
0.91
Minimum Operating Temperature (C)
-40
Maximum Knock Out Size (in)
1.213
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG-21312-E
Zoro #
G7199530
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
PG21
A Dimension (in)
0.91
Maximum Knock Out Size (in)
1.213
Form Size
4
Inside Body Diameter / Body Bore
0.91
E Dimension (in)
1.72
B Dimension (in)
0.39
C Dimension (in)
1.49
D Dimension (in)
1.53

Details

Item
Cord Grip,PG21 Thrd,.625-.750,Mesh
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Thread Type
PG
Maximum Operating Temperature (C)
121
Flammability Rating
UL 94HB
Clearance Hole (in)
1.213
Cable Range
.625 - .750
Min Cable Range over Jacket (in)
0.625
Bushing Material
Neoprene
Bushing Holes
1
UL Specification
E53599
Maximum Operating Temperature (F)
250
Body Material
Aluminum
Max Cable Range over Jacket (in)
0.75
Minimum Operating Temperature (F)
-40
Connector Material
Aluminum

Description

Cord Grip,PG21 Thrd,.625-.750,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.