Zoro Homepage

Cord Grip, PG21 Thread, .875-1.00

  • Mfr # RPG-21316

  • Zoro # G7199217


product price: $10.29
/ea
Sold in multiples of 7 for $72.03

Key Features

Thread Size
PG21
Inside Body Diameter / Body Bore
0.91
Cable Range
.875 - 1.00
Bushing Material
Neoprene
Form Size
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG-21316
Zoro #
G7199217
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
PG21
Inside Body Diameter / Body Bore
0.91
Form Size
4
Maximum Knock Out Size (in)
1.213
D Dimension (in)
1.53
A Dimension (in)
0.91
C Dimension (in)
1.49
E Dimension (in)
1.72
B Dimension (in)
0.39

Description

Cord Grip,PG21 Thread,.875-1.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.