Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, PG29 Thrd, .812-.938, Mesh

  • Mfr # RPG-29315-E

  • Zoro # G7199740


product price: $71.19
/ea
Sold in multiples of 2 for $142.38

Key Features

Thread Size
PG29
Cord Grip Type
Straight
B Dimension (in)
0.39
Bushing Holes
1
Form Size
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG-29315-E
Zoro #
G7199740
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
PG29
B Dimension (in)
0.39
Form Size
4
E Dimension (in)
1.72
A Dimension (in)
1
D Dimension (in)
1.74
C Dimension (in)
1.47
Maximum Knock Out Size (in)
1.564
Inside Body Diameter / Body Bore
1

Details

Item
Cord Grip,PG29 Thrd,.812-.938,Mesh
Cord Grip Type
Straight
Bushing Holes
1
Maximum Operating Temperature (F)
250
Clearance Hole (in)
1.564
Minimum Operating Temperature (C)
-40
Flammability Rating
UL 94HB
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
0.938
Connector Material
Aluminum
UL Specification
E53599
Body Material
Aluminum
Cable Range
.812 - .938
Thread Type
PG
Maximum Operating Temperature (C)
121
Min Cable Range over Jacket (in)
0.812

Description

Cord Grip,PG29 Thrd,.812-.938,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.