Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, PG36 Thrd, 1.125-1.250, Mesh

  • Mfr # RPG-36520-E

  • Zoro # G7199792


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Thread Size
PG36
Cord Grip Type
Straight
Form Size
5
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPG-36520-E
Zoro #
G7199792
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
PG36
Form Size
5
D Dimension (in)
2.48
E Dimension (in)
2.48
Inside Body Diameter / Body Bore
1.438
B Dimension (in)
0.4
Maximum Knock Out Size (in)
1.968
C Dimension (in)
1.86
A Dimension (in)
1.438

Details

Item
Cord Grip,PG36 Thrd,1.125-1.250,Mesh
Cord Grip Type
Straight
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94HB
Max Cable Range over Jacket (in)
1.25
Minimum Operating Temperature (C)
-40
Clearance Hole (in)
1.968
Bushing Holes
1
Body Material
Aluminum
Maximum Operating Temperature (C)
121
Maximum Operating Temperature (F)
250
Min Cable Range over Jacket (in)
1.125
UL Specification
E53599
Connector Material
Aluminum
Cable Range
1.125 - 1.250
Thread Type
PG

Description

Cord Grip,PG36 Thrd,1.125-1.250,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.