Zoro Homepage

Cord Grip, PG36 Thread, 1.00-1.125

  • Mfr # RPG-36518

  • Zoro # G7199293


product price: $26.99
/ea
Sold in multiples of 4 for $107.96

Key Features

Thread Size
PG36
Thread type
PG
B Dimension (in)
0.4
C Dimension (in)
1.86
Flammability Rating
UL 94V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG-36518
Zoro #
G7199293
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
PG36
B Dimension (in)
0.4
C Dimension (in)
1.86
Inside Body Diameter / Body Bore
1.438
A Dimension (in)
1.438
Form Size
5
E Dimension (in)
2.48
D Dimension (in)
2.48
Maximum Knock Out Size (in)
1.968

Details

Item
Cord Grip,PG36 Thread,1.00-1.125
Thread type
PG
Flammability Rating
UL 94V-2
Body Material
Aluminum
Cable Range
1.00 - 1.125
Bushing Holes
1
Bushing Material
Neoprene
Cord Grip Type
Straight
Maximum Operating Temperature (F)
250
Connector Material
Aluminum
Max Cable Range over Jacket (in)
1.125
Clearance Hole (in)
1.968
Min Cable Range over Jacket (in)
1
Minimum Operating Temperature (C)
-40
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (C)
121
UL Specification
E53599

Description

Cord Grip,PG36 Thread,1.00-1.125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.