Zoro Homepage

Cord Grip, PG36 Thread, .875-1.00

  • Mfr # RPG-36516

  • Zoro # G7199381


product price: $23.79
/ea
Sold in multiples of 4 for $95.16

Key Features

Thread Size
PG36
D Dimension (in)
2.48
A Dimension (in)
1.438
B Dimension (in)
0.4
Cord Grip Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG-36516
Zoro #
G7199381
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
PG36
D Dimension (in)
2.48
A Dimension (in)
1.438
B Dimension (in)
0.4
Inside Body Diameter / Body Bore
1.438
E Dimension (in)
2.48
Form Size
5
Maximum Knock Out Size (in)
1.968
C Dimension (in)
1.86

Details

Item
Cord Grip,PG36 Thread,.875-1.00
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Min Cable Range over Jacket (in)
0.875
Connector Material
Aluminum
Bushing Material
Neoprene
Flammability Rating
UL 94V-2
Maximum Operating Temperature (F)
250
Body Material
Aluminum
Cable Range
.875 - 1.00
Clearance Hole (in)
1.968
Bushing Holes
1
Maximum Operating Temperature (C)
121
Max Cable Range over Jacket (in)
1
Thread type
PG
Minimum Operating Temperature (F)
-40
UL Specification
E53599

Description

Cord Grip,PG36 Thread,.875-1.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.