Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, PG42 Thread, 1.312-1.437

  • Mfr # RPG-42623

  • Zoro # G7199199


product price: $42.19
/ea
Sold in multiples of 2 for $84.38

Key Features

Thread Size
PG42
Bushing Material
Neoprene
Bushing Holes
1
Clearance Hole (in)
2.244
Inside Body Diameter / Body Bore
1.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG-42623
Zoro #
G7199199
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
PG42
Inside Body Diameter / Body Bore
1.79
Form Size
6
C Dimension (in)
2.46
B Dimension (in)
0.39
A Dimension (in)
1.79
E Dimension (in)
2.97
Maximum Knock Out Size (in)
2.244
D Dimension (in)
2.97

Details

Item
Cord Grip,PG42 Thread,1.312-1.437
Bushing Material
Neoprene
Bushing Holes
1
Clearance Hole (in)
2.244
Minimum Operating Temperature (C)
-40
Thread type
PG
Cord Grip Type
Straight
Maximum Operating Temperature (C)
121
Cable Range
1.312 - 1.437
Connector Material
Aluminum
Max Cable Range over Jacket (in)
1.437
Body Material
Aluminum
Min Cable Range over Jacket (in)
1.312
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94V-2
UL Specification
E53599

Description

Cord Grip,PG42 Thread,1.312-1.437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.