Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, PG48 Thrd, 1.812-1.938, Mesh RPG-48731-E

Cord Grip, PG48 Thrd, 1.812-1.938, Mesh (Discontinued)

  • Mfr # RPG-48731-E
  • Zoro # G7199950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG-48731-E
Zoro #
G7199950
UPC #
785411046080
Country of Origin
United States

Dimensions

Thread Size
PG48
Form Size
7
Inside Body Diameter / Body Bore
2
B Dimension (in)
0.39
A Dimension (in)
2
Maximum Knock Out Size (in)
2.462
C Dimension (in)
3.42
D Dimension (in)
4
E Dimension (in)
4.2

Details

Item
Cord Grip,PG48 Thrd,1.812-1.938,Mesh
UL Specification
E53599
Min Cable Range over Jacket (in)
1.812
Cable Range
1.812 - 1.938
Clearance Hole (in)
2.462
Max Cable Range over Jacket (in)
1.938
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
Flammability Rating
UL 94HB
Thread Type
PG
Body Material
Aluminum
Maximum Operating Temperature (C)
121
Maximum Operating Temperature (F)
250
Connector Material
Aluminum
Bushing Holes
1
Minimum Operating Temperature (C)
-40

Description

Cord Grip,PG48 Thrd,1.812-1.938,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.