Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, PG48 Thrd, 1.938-2.062, Mesh RPG-48733-E

Cord Grip, PG48 Thrd, 1.938-2.062, Mesh (Discontinued)

  • Mfr # RPG-48733-E
  • Zoro # G7199917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG-48733-E
Zoro #
G7199917
UPC #
785411046100
Country of Origin
United States

Dimensions

Thread Size
PG48
A Dimension (in)
2
Form Size
7
Inside Body Diameter / Body Bore
2
Maximum Knock Out Size (in)
2.462
D Dimension (in)
4
E Dimension (in)
4.2
C Dimension (in)
3.42
B Dimension (in)
0.39

Details

Item
Cord Grip,PG48 Thrd,1.938-2.062,Mesh
Thread Type
PG
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (F)
250
Cable Range
1.938 - 2.062
Flammability Rating
UL 94HB
Bushing Holes
1
Max Cable Range over Jacket (in)
2.062
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-40
Clearance Hole (in)
2.462
Min Cable Range over Jacket (in)
1.938
UL Specification
E53599
Connector Material
Aluminum
Body Material
Aluminum

Description

Cord Grip,PG48 Thrd,1.938-2.062,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.