Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, PG48 Thrd, 2.188-2.312, Mesh RPG-48737-E

Cord Grip, PG48 Thrd, 2.188-2.312, Mesh (Discontinued)

  • Mfr # RPG-48737-E
  • Zoro # G7199969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG-48737-E
Zoro #
G7199969
UPC #
785411046140
Country of Origin
United States

Dimensions

Thread Size
PG48
B Dimension (in)
0.39
Form Size
7
Inside Body Diameter / Body Bore
2
D Dimension (in)
4
C Dimension (in)
3.42
E Dimension (in)
4.2
Maximum Knock Out Size (in)
2.462
A Dimension (in)
2

Details

Item
Cord Grip,PG48 Thrd,2.188-2.312,Mesh
Bushing Holes
1
Thread Type
PG
Clearance Hole (in)
2.462
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
2.188
Minimum Operating Temperature (C)
-40
Minimum Operating Temperature (F)
-40
Cable Range
2.188 - 2.312
Connector Material
Aluminum
UL Specification
E53599
Flammability Rating
UL 94HB
Maximum Operating Temperature (C)
121
Body Material
Aluminum
Maximum Operating Temperature (F)
250
Max Cable Range over Jacket (in)
2.312

Description

Cord Grip,PG48 Thrd,2.188-2.312,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.