Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPG-48739-E
Zoro #
G7199880
UPC #
785411046170
Country of Origin
United States
Dimensions
Thread Size
PG48
Form Size
7
B Dimension (in)
0.39
A Dimension (in)
2
Maximum Knock Out Size (in)
2.462
Inside Body Diameter / Body Bore
2
D Dimension (in)
4
E Dimension (in)
4.2
C Dimension (in)
3.42
Description
Cord Grip,PG48 Thrd,2.312-2.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.