Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, PG48 Thread, 2.062-2.188 RPG-48735

Cord Grip, PG48 Thread, 2.062-2.188 (Discontinued)

  • Mfr # RPG-48735
  • Zoro # G7199460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG-48735
Zoro #
G7199460
UPC #
785411046110
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
2.462
Thread Size
PG48
D Dimension (in)
4
A Dimension (in)
2
C Dimension (in)
3.42
Inside Body Diameter / Body Bore
2
E Dimension (in)
4.2
B Dimension (in)
0.39
Form Size
7

Details

Item
Cord Grip,PG48 Thread,2.062-2.188
Minimum Operating Temperature (C)
-40
Cable Range
2.062 - 2.188
Connector Material
Aluminum
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
Maximum Operating Temperature (C)
121
Bushing Holes
1
Min Cable Range over Jacket (in)
2.062
Cord Grip Type
Straight
Flammability Rating
UL 94V-2
Body Material
Aluminum
Max Cable Range over Jacket (in)
2.188
Clearance Hole (in)
2.462
Maximum Operating Temperature (F)
250
Thread type
PG
UL Specification
E53599

Description

Cord Grip,PG48 Thread,2.062-2.188

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.