Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, PG48 Thread, 2.312-2.438 RPG-48739

Cord Grip, PG48 Thread, 2.312-2.438 (Discontinued)

  • Mfr # RPG-48739
  • Zoro # G7199372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPG-48739
Zoro #
G7199372
UPC #
785411046160
Country of Origin
United States

Dimensions

Form Size
7
B Dimension (in)
0.39
C Dimension (in)
3.42
Thread Size
PG48
Inside Body Diameter / Body Bore
2
A Dimension (in)
2
D Dimension (in)
4
Maximum Knock Out Size (in)
2.462
E Dimension (in)
4.2

Details

Item
Cord Grip,PG48 Thread,2.312-2.438
Maximum Operating Temperature (C)
121
Thread type
PG
Maximum Operating Temperature (F)
250
Min Cable Range over Jacket (in)
2.312
Flammability Rating
UL 94V-2
Cable Range
2.312 - 2.438
Connector Material
Aluminum
Cord Grip Type
Straight
Clearance Hole (in)
2.462
Bushing Material
Neoprene
Bushing Holes
1
Minimum Operating Temperature (C)
-40
Max Cable Range over Jacket (in)
2.438
Body Material
Aluminum
Minimum Operating Temperature (F)
-40
UL Specification
E53599

Description

Cord Grip,PG48 Thread,2.312-2.438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.