Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Snap Elbow, 1/2", .11-.27

  • Mfr # RE13NS

  • Zoro # G7203758


product price: $14.99
/ea
Sold in multiples of 5 for $74.95

Key Features

C Dimension (in)
0.94
Minimum Operating Temperature (C)
-40
A Dimension (in)
0.82
Min Cable Range over Jacket (in)
0.11
IP Rating
IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE13NS
Zoro #
G7203758
UPC #
-
Country of Origin
China

Dimensions

C Dimension (in)
0.94
A Dimension (in)
0.82
Inside Body Diameter / Body Bore
0.549
Maximum Knock Out Size (in)
0.906
B Dimension (in)
0.75
Thread Size
44928
D Dimension (in)
1.2

Details

Item
Cord Grip,Snap Elbow,1/2",.11-.27
Minimum Operating Temperature (C)
-40
Min Cable Range over Jacket (in)
0.11
IP Rating
IP68
Thread Type
NPT
Connector Material
Nylon
Maximum Operating Temperature (F)
225
Body Material
Nylon
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
0.27
Bushing Holes
1
Clearance Hole (in)
0.906
Cord Grip Type
90 Degree
Maximum Operating Temperature (C)
107
Cable Range
.11 - .27

Description

Cord Grip,Snap Elbow,1/2 In.,.11-.27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.