Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Spiral, Blk, .07-.24, 3/8"

  • Mfr # RF09NR-BK

  • Zoro # G7204729


product price: $2.39
/ea
Sold in multiples of 31 for $74.09

Key Features

Conduit Size
44993
Cord Grip Type
Straight
Bushing Holes
1
IP Rating
IP68
Clearance Hole (in)
0.701
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF09NR-BK
Zoro #
G7204729
UPC #
-
Country of Origin
Turkey

Dimensions

Conduit Size
44993
C Dimension (in)
0.87
Maximum Knock Out Size (in)
0.701
A Dimension (in)
0.67
Thread Size
44993
B Dimension (in)
0.59

Details

Item
Cord Grip,Spiral,Blk,.07-.24,3/8"
Cord Grip Type
Straight
Bushing Holes
1
IP Rating
IP68
Clearance Hole (in)
0.701
Minimum Operating Temperature (F)
-4
NEMA Rating
6
Maximum Operating Temperature (C)
80
Max Cable Range over Jacket (in)
0.24
Minimum Operating Temperature (C)
-20
Body Material
Polyamide
Bushing Material
Neoprene
Select Color
Black
UL Specification
E199260
CSA Specification
115116
Water Pressure (PSI)
70
Connector Material
Polyamide
Maximum Operating Temperature (F)
176
Thread Type
NPT
Min Cable Range over Jacket (in)
0.07
Cable Range
.07 - .24

Description

Cord Grip,Spiral,Blk,.07-.24,3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.