Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Spiral, Blk, .15-.32, 3/8"

  • Mfr # RF09NA-BK

  • Zoro # G7204753


product price: $2.39
/ea
Sold in multiples of 31 for $74.09

Key Features

Conduit Size
44993
Cord Grip Type
Straight
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
0.19
Max Cable Range over Jacket (in)
0.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF09NA-BK
Zoro #
G7204753
UPC #
-
Country of Origin
Turkey

Dimensions

Conduit Size
44993
Maximum Knock Out Size (in)
0.701
A Dimension (in)
0.67
C Dimension (in)
0.87
Thread Size
44993
B Dimension (in)
0.59

Details

Item
Cord Grip,Spiral,Blk,.15-.32,3/8"
Cord Grip Type
Straight
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
0.19
Max Cable Range over Jacket (in)
0.39
IP Rating
IP68
NEMA Rating
6
Cable Range
.19 - .39
Minimum Operating Temperature (C)
-20
Select Color
Black
Maximum Operating Temperature (C)
80
Thread Type
NPT
Bushing Holes
1
Minimum Operating Temperature (F)
-4
Clearance Hole (in)
0.701
Water Pressure (PSI)
70
Maximum Operating Temperature (F)
176
UL Specification
E199260
Connector Material
Polyamide
CSA Specification
115116
Body Material
Polyamide

Description

Cord Grip,Spiral,Blk,.15-.32,3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.