Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Spiral, Blk, .19-.35, 1/2"

  • Mfr # RF13NR-BK

  • Zoro # G7204762


product price: $2.89
/ea
Sold in multiples of 24 for $69.36

Key Features

Cord Grip Type
Straight
Bushing Material
Neoprene
Water Pressure (PSI)
70
Thread Size
44928
IP Rating
IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF13NR-BK
Zoro #
G7204762
UPC #
-
Country of Origin
Turkey

Dimensions

Thread Size
44928
C Dimension (in)
0.94
A Dimension (in)
0.86
B Dimension (in)
0.59
Maximum Knock Out Size (in)
0.906

Details

Item
Cord Grip,Spiral,Blk,.19-.35,1/2"
Cord Grip Type
Straight
Bushing Material
Neoprene
Water Pressure (PSI)
70
IP Rating
IP68
Minimum Operating Temperature (C)
-20
Select Color
Black
NEMA Rating
6
Max Cable Range over Jacket (in)
0.35
Clearance Hole (in)
0.906
Cable Range
.19 - .35
CSA Specification
115116
Minimum Operating Temperature (F)
-4
Body Material
Polyamide
UL Specification
E199260
Bushing Holes
1
Connector Material
Polyamide
Maximum Operating Temperature (F)
176
Min Cable Range over Jacket (in)
0.19
Thread Type
NPT
Maximum Operating Temperature (C)
80

Description

Cord Grip,Spiral,Blk,.19-.35,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.