Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Spiral, Blk, .19-.35, PG13.5

  • Mfr # RF13AR-BK

  • Zoro # G7204808


product price: $3.19
/ea
Sold in multiples of 24 for $76.56

Key Features

Cord Grip Type
Straight
Connector Material
Polyamide
Minimum Operating Temperature (F)
-4
Water Pressure (PSI)
70
NEMA Rating
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF13AR-BK
Zoro #
G7204808
UPC #
-
Country of Origin
Turkey

Dimensions

Thread Size
PG13.5
A Dimension (in)
0.83
Maximum Knock Out Size (in)
0.883
C Dimension (in)
0.94
B Dimension (in)
0.35

Details

Item
Cord Grip,Spiral,Blk,.19-.35,PG13.5
Cord Grip Type
Straight
Connector Material
Polyamide
Minimum Operating Temperature (F)
-4
Water Pressure (PSI)
70
NEMA Rating
6
Maximum Operating Temperature (C)
80
Bushing Material
Neoprene
Minimum Operating Temperature (C)
-20
Cable Range
.19 - .35
Body Material
Polyamide
Clearance Hole (in)
0.883
Select Color
Black
Bushing Holes
1
Min Cable Range over Jacket (in)
0.19
Maximum Operating Temperature (F)
176
Max Cable Range over Jacket (in)
0.35
Thread Type
PG
CSA Specification
115116
UL Specification
E199260
IP Rating
IP68

Description

Cord Grip,Spiral,Blk,.19-.35,PG13.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.