Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Spiral, Blk, .23-.47, PG13.5

  • Mfr # RF13AA-BK

  • Zoro # G7204817


product price: $2.69
/ea
Sold in multiples of 24 for $64.56

Key Features

Cord Grip Type
Straight
Thread Size
PG13.5
UL Specification
E199260
Thread Type
PG
IP Rating
IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF13AA-BK
Zoro #
G7204817
UPC #
-
Country of Origin
Turkey

Dimensions

Thread Size
PG13.5
C Dimension (in)
0.94
Maximum Knock Out Size (in)
0.883
A Dimension (in)
0.83
B Dimension (in)
0.35

Details

Item
Cord Grip,Spiral,Blk,.23-.47,PG13.5
Cord Grip Type
Straight
UL Specification
E199260
Thread Type
PG
IP Rating
IP68
Minimum Operating Temperature (F)
-4
CSA Specification
115116
Max Cable Range over Jacket (in)
0.47
Bushing Material
Neoprene
Cable Range
.23 - .47
NEMA Rating
6
Water Pressure (PSI)
70
Body Material
Polyamide
Maximum Operating Temperature (F)
176
Bushing Holes
1
Connector Material
Polyamide
Min Cable Range over Jacket (in)
0.23
Select Color
Black
Clearance Hole (in)
0.883
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (C)
80

Description

Cord Grip,Spiral,Blk,.23-.47,PG13.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.