Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Spiral, Blk, .35-.63, 3/4"

  • Mfr # RF21NR-BK

  • Zoro # G7204832


product price: $4.79
/ea
Sold in multiples of 14 for $67.06

Key Features

Conduit Size
44989
Cord Grip Type
Straight
B Dimension (in)
0.59
Thread Type
NPT
CSA Specification
115116
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF21NR-BK
Zoro #
G7204832
UPC #
-
Country of Origin
Turkey

Dimensions

Conduit Size
44989
B Dimension (in)
0.59
A Dimension (in)
1.09
C Dimension (in)
1.3
Maximum Knock Out Size (in)
1.141
Thread Size
44989

Details

Item
Cord Grip,Spiral,Blk,.35-.63,3/4"
Cord Grip Type
Straight
Thread Type
NPT
CSA Specification
115116
Connector Material
Polyamide
Clearance Hole (in)
1.141
Cable Range
.35 - .63
Water Pressure (PSI)
70
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Select Color
Black
Min Cable Range over Jacket (in)
0.35
Bushing Holes
1
Max Cable Range over Jacket (in)
0.63
Maximum Operating Temperature (F)
176
Bushing Material
Neoprene
Body Material
Polyamide
UL Specification
E199260
IP Rating
IP68
Maximum Operating Temperature (C)
80
NEMA Rating
6

Description

Cord Grip,Spiral,Blk,.35-.63,3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.