Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Spiral, Blk, .51-.71, PG21

  • Mfr # RF21AA-BK

  • Zoro # G7204878


product price: $4.89
/ea
Sold in multiples of 14 for $68.46

Key Features

Conduit Size
44989
Cord Grip Type
Straight
Clearance Hole (in)
1.141
Thread Size
44989
CSA Specification
115116
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF21AA-BK
Zoro #
G7204878
UPC #
-
Country of Origin
Turkey

Dimensions

Conduit Size
44989
Thread Size
44989
Maximum Knock Out Size (in)
1.141
B Dimension (in)
0.43
A Dimension (in)
1.14
C Dimension (in)
1.3

Details

Item
Cord Grip,Spiral,Blk,.51-.71,PG21
Cord Grip Type
Straight
Clearance Hole (in)
1.141
CSA Specification
115116
NEMA Rating
6
Min Cable Range over Jacket (in)
0.51
Thread Type
PG
Bushing Holes
1
Connector Material
Polyamide
Water Pressure (PSI)
70
UL Specification
E199260
Body Material
Polyamide
Max Cable Range over Jacket (in)
0.71
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-4
IP Rating
IP68
Maximum Operating Temperature (F)
176
Maximum Operating Temperature (C)
80
Select Color
Black
Minimum Operating Temperature (C)
-20
Cable Range
.51 - .71

Description

Cord Grip,Spiral,Blk,.51-.71,PG21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.