Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 1-1/2" NPT, 1.00-1.125

  • Mfr # RSSS-518

  • Zoro # G7224128


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Conduit Size
1.5
Cord Grip Type
Straight
Minimum Operating Temperature (F)
-40
Plating Type
Passivated
Maximum Knock Out Size (in)
2.016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-518
Zoro #
G7224128
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.5
Maximum Knock Out Size (in)
2.016
Inside Body Diameter / Body Bore
1.438
Thread Size
1.5
A Dimension (in)
1.44
E Dimension (in)
2.48
B Dimension (in)
0.69
Form Size
5
D Dimension (in)
2.25
C Dimension (in)
1.93

Details

Item
Cord Grip,SS,1-1/2" NPT,1.00-1.125
Cord Grip Type
Straight
Minimum Operating Temperature (F)
-40
Plating Type
Passivated
Clearance Hole (in)
2.016
Min Cable Range over Jacket (in)
1
Max Cable Range over Jacket (in)
1.125
Plating Color
Natural
Connector Material
Stainless Steel
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40
Thread Type
NPT
Body Material
Stainless Steel
Flammability Rating
UL 94V-2
Maximum Operating Temperature (C)
121
Bushing Material
Neoprene
UL Specification
E53599
Cable Range
1.00 - 1.125
CSA Specification
28985
Bushing Holes
1

Description

Cord Grip,SS,1-1/2 In. NPT,1.00-1.125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.