Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 1-1/2" NPT, 1.125-1.250

  • Mfr # RSSS-520

  • Zoro # G7224091


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Conduit Size
1.5
Cord Grip Type
Straight
CSA Specification
28985
Min Cable Range over Jacket (in)
1.125
A Dimension (in)
1.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-520
Zoro #
G7224091
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.5
A Dimension (in)
1.44
C Dimension (in)
1.93
Maximum Knock Out Size (in)
2.016
Form Size
5
E Dimension (in)
2.48
D Dimension (in)
2.25
Thread Size
1.5
Inside Body Diameter / Body Bore
1.438
B Dimension (in)
0.69

Details

Item
Cord Grip,SS,1-1/2" NPT,1.125-1.250
Cord Grip Type
Straight
CSA Specification
28985
Min Cable Range over Jacket (in)
1.125
Plating Type
Passivated
Clearance Hole (in)
2.016
Cable Range
1.125 - 1.250
Flammability Rating
UL 94V-2
UL Specification
E53599
Bushing Holes
1
Max Cable Range over Jacket (in)
1.25
Thread Type
NPT
Bushing Material
Neoprene
Maximum Operating Temperature (C)
121
Body Material
Stainless Steel
Connector Material
Stainless Steel
Plating Color
Natural
Minimum Operating Temperature (C)
-40
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (F)
250

Description

Cord Grip,SS,1-1/2 In. NPT,1.125-1.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.