Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 1-1/2" NPT, 1.250-1.375

  • Mfr # RSSS-522

  • Zoro # G7224347


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Conduit Size
1.5
Cord Grip Type
Straight
Bushing Holes
1
E Dimension (in)
2.48
D Dimension (in)
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-522
Zoro #
G7224347
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.5
E Dimension (in)
2.48
D Dimension (in)
2.25
A Dimension (in)
1.44
Inside Body Diameter / Body Bore
1.438
Maximum Knock Out Size (in)
2.016
Form Size
5
B Dimension (in)
0.69
Thread Size
1.5
C Dimension (in)
1.93

Details

Item
Cord Grip,SS,1-1/2" NPT,1.250-1.375
Cord Grip Type
Straight
Bushing Holes
1
UL Specification
E53599
Cable Range
1.250 - 1.375
Minimum Operating Temperature (F)
-40
CSA Specification
28985
Maximum Operating Temperature (C)
121
Body Material
Stainless Steel
Plating Type
Passivated
Maximum Operating Temperature (F)
250
Thread Type
NPT
Max Cable Range over Jacket (in)
1.375
Plating Color
Natural
Bushing Material
Neoprene
Flammability Rating
UL 94V-2
Connector Material
Stainless Steel
Min Cable Range over Jacket (in)
1.25
Minimum Operating Temperature (C)
-40
Clearance Hole (in)
2.016

Description

Cord Grip,SS,1-1/2 In. NPT,1.250-1.375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.