Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 1-1/2"In 1.125-1.250, Mesh

  • Mfr # RSSS-520-E

  • Zoro # G7224791


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Thread Type
NPT
Conduit Size
1.5
Maximum Knock Out Size (in)
2.016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-520-E
Zoro #
G7224791
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.5
Maximum Knock Out Size (in)
2.016
B Dimension (in)
0.69
Thread Size
1.5
Form Size
5
Inside Body Diameter / Body Bore
1.438
A Dimension (in)
1.44
C Dimension (in)
1.93
E Dimension (in)
2.48
D Dimension (in)
2.25

Details

Item
Cord Grip,SS,1-1/2"In 1.125-1.250,Mesh
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Thread Type
NPT
UL Specification
E53599
Minimum Operating Temperature (F)
-40
Max Cable Range over Jacket (in)
1.25
Body Material
Stainless Steel
Plating Color
Natural
CSA Specification
28985
Cable Range
1.125 - 1.250
Maximum Operating Temperature (C)
121
Clearance Hole (in)
2.016
Connector Material
Stainless Steel
Min Cable Range over Jacket (in)
1.125
Plating Type
Passivated
Flammability Rating
UL 94HB
Maximum Operating Temperature (F)
250
Bushing Holes
1
Bushing Material
Neoprene

Description

Cord Grip,SS,1-1/2 In.In 1.125-1.250,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.