Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 1-1/4" NPT, 1.125-1.250

  • Mfr # RSSS-420

  • Zoro # G7224082


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Conduit Size
1.25
Cord Grip Type
Straight
UL Specification
E53599
Bushing Material
Neoprene
Plating Type
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-420
Zoro #
G7224082
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.25
A Dimension (in)
1.32
C Dimension (in)
2.04
E Dimension (in)
2.48
D Dimension (in)
2
Form Size
5
Thread Size
1.25
B Dimension (in)
0.69
Inside Body Diameter / Body Bore
1.32
Maximum Knock Out Size (in)
1.766

Details

Item
Cord Grip,SS,1-1/4" NPT,1.125-1.250
Cord Grip Type
Straight
UL Specification
E53599
Bushing Material
Neoprene
Plating Type
Passivated
Max Cable Range over Jacket (in)
1.25
Body Material
Stainless Steel
Maximum Operating Temperature (C)
121
Maximum Operating Temperature (F)
250
Cable Range
1.125 - 1.250
Min Cable Range over Jacket (in)
1.125
Minimum Operating Temperature (C)
-40
Connector Material
Stainless Steel
Bushing Holes
1
Thread Type
NPT
Clearance Hole (in)
1.766
Plating Color
Natural
Flammability Rating
UL 94V-2
Minimum Operating Temperature (F)
-40
CSA Specification
28985

Description

Cord Grip,SS,1-1/4 In. NPT,1.125-1.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.