Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 1-1/4"In 1.250-1.375, Mesh

  • Mfr # RSSS-422-E

  • Zoro # G7224852


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Flammability Rating
UL 94HB
E Dimension (in)
2.48
Maximum Operating Temperature (F)
250
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSSS-422-E
Zoro #
G7224852
UPC #
-
Country of Origin
United States

Dimensions

E Dimension (in)
2.48
Form Size
5
B Dimension (in)
0.69
D Dimension (in)
2
Thread Size
1.25
Maximum Knock Out Size (in)
1.766
A Dimension (in)
1.32
C Dimension (in)
2.04
Inside Body Diameter / Body Bore
1.32
Conduit Size
1.25

Details

Item
Cord Grip,SS,1-1/4"In 1.250-1.375,Mesh
Cord Grip Type
Straight
Flammability Rating
UL 94HB
Maximum Operating Temperature (F)
250
Body Material
Stainless Steel
Cable Range
1.250 - 1.375
Maximum Operating Temperature (C)
121
Plating Color
Natural
Minimum Operating Temperature (F)
-40
UL Specification
E53599
Thread Type
NPT
Max Cable Range over Jacket (in)
1.375
Clearance Hole (in)
1.766
CSA Specification
28985
Minimum Operating Temperature (C)
-40
Connector Material
Stainless Steel
Bushing Material
Neoprene
Bushing Holes
1
Min Cable Range over Jacket (in)
1.25
Plating Type
Passivated

Description

Cord Grip,SS,1-1/4 In.In 1.250-1.375,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.