Zoro Homepage

Cord Grip, SS, 1" NPT, .500-.562, Mesh

  • Mfr # RSSS-309-E

  • Zoro # G7224511


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
CSA Specification
28985
Inside Body Diameter / Body Bore
0.99
Max Cable Range over Jacket (in)
0.562
A Dimension (in)
0.99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-309-E
Zoro #
G7224511
UPC #
-
Country of Origin
United States

Dimensions

Inside Body Diameter / Body Bore
0.99
A Dimension (in)
0.99
Thread Size
1
B Dimension (in)
0.62
Conduit Size
1
E Dimension (in)
1.72
Form Size
4
D Dimension (in)
1.56
C Dimension (in)
1.49
Maximum Knock Out Size (in)
1.406

Description

Cord Grip,SS,1 In. NPT,.500-.562,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.