Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 1" NPT, .562-.625

  • Mfr # RSSS-310

  • Zoro # G7224198


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Conduit Size
1
Cord Grip Type
Straight
Flammability Rating
UL 94V-2
Maximum Operating Temperature (F)
250
Min Cable Range over Jacket (in)
0.562
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-310
Zoro #
G7224198
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1
Maximum Knock Out Size (in)
1.406
A Dimension (in)
0.99
E Dimension (in)
1.72
Thread Size
1
Form Size
4
C Dimension (in)
1.49
Inside Body Diameter / Body Bore
0.99
B Dimension (in)
0.62
D Dimension (in)
1.56

Details

Item
Cord Grip,SS,1" NPT,.562-.625
Cord Grip Type
Straight
Flammability Rating
UL 94V-2
Maximum Operating Temperature (F)
250
Min Cable Range over Jacket (in)
0.562
Clearance Hole (in)
1.406
Minimum Operating Temperature (F)
-40
Bushing Holes
1
Connector Material
Stainless Steel
Bushing Material
Neoprene
Plating Color
Natural
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (C)
121
Thread Type
NPT
Cable Range
.562 - .625
Body Material
Stainless Steel
CSA Specification
28985
UL Specification
E53599
Max Cable Range over Jacket (in)
0.625
Plating Type
Passivated

Description

Cord Grip,SS,1 In. NPT,.562-.625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.