Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 1" NPT, .688-.812, Mesh

  • Mfr # RSSS-313-E

  • Zoro # G7224703


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Clearance Hole (in)
1.406
Thread Size
1
Thread Type
NPT
A Dimension (in)
0.99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-313-E
Zoro #
G7224703
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1
A Dimension (in)
0.99
C Dimension (in)
1.49
Maximum Knock Out Size (in)
1.406
D Dimension (in)
1.56
B Dimension (in)
0.62
E Dimension (in)
1.72
Conduit Size
1
Form Size
4
Inside Body Diameter / Body Bore
0.99

Details

Item
Cord Grip,SS,1" NPT,.688-.812,Mesh
Cord Grip Type
Straight
Clearance Hole (in)
1.406
Thread Type
NPT
Connector Material
Stainless Steel
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (F)
-40
Bushing Holes
1
UL Specification
E53599
Body Material
Stainless Steel
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
0.812
Flammability Rating
UL 94HB
Cable Range
.688 - .812
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (F)
250
Plating Color
Natural
Plating Type
Passivated
CSA Specification
28985
Min Cable Range over Jacket (in)
0.688

Description

Cord Grip,SS,1 In. NPT,.688-.812,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.